GEOSPEC Coated Rotor, Front
Mfr # 604-47079
Zoro # G406812334
Key Features
- For Use With OE Replacement, Performance
- Material Cast Iron
- Width 16. in
- Outside Dia. 410 mm
- Length 16. in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 604-47079
- Zoro # G406812334
- Country of Origin China
- Category Brake Rotors
Dimensions
Width | 16. in |
Outside Dia. | 410 mm |
Length | 16. in |
Height | 3. in |
Details
Item | Disc Brake Rotor |
For Use With | OE Replacement, Performance |
Material | Cast Iron |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Budget | Medium |
Description
GeoSpec® Coating Developed to form a durable and attractive silver-gray finish, DFC GEOSPEC Coated Brake Rotors fight rust far better than conventional paint or zinc coatings. Each DFC GeoSpec Coated Brake Rotors is processed dry, shipped dry, and ready to install without any additional preparation. An average brake job takes 1.25-2.5 hours per axle. Without the need to clean an oil covered rotor, this saves a tremendous amount of time and money during the installation process. The coating is simply and safely swept away by the friction material with no harmful effects.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A46152 PurolatorONE Advanced Air Filter (A46152)
- FUSION MS-RA770 Screw Covers (S00-01195-00)
- FAIRCHILD INDUSTRIES Kg1011 - 1977-1985 Oldsmobile 88 Glass Run Kit (KG1011)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Stud Mount, 36 In, PR (1308111)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-76012 (8002-76012)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-03010 (7002-03010)
- DYNAMIC FRICTION CO Rotors, 6002-40020 (6002-40020)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-73038 (8002-73038)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor (604-73062)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-54041 (600-54041)
- GENUINE Wheel Hub Bolt, 985196 (985196)
- Dynamic Friction Co Brake Rotors