GEOSPEC Coated Rotor, Front
Mfr # 604-40080
Zoro # G606808090
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 14 mm
- Nominal Thickness 24 mm
- Material Cast Iron
- Bolt Holes 5
Product Information
- Brand Dynamic Friction Co
- MFR # 604-40080
- Zoro # G606808090
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 14 mm |
Length | 10. in |
Inside Diameter | 61 mm |
Outside Dia. | 256 mm |
Width | 10. in |
Height | 2. in |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 24 mm |
Material | Cast Iron |
Bolt Holes | 5 |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
For Use With | OE Replacement, Performance |
Rotor Treatment | Non-Cryo Treated |
Budget | Medium |
Rotor Coating | Coated |
Discard Thickness | 22.4 mm |
Description
GeoSpec® Coating Developed to form a durable and attractive silver-gray finish, DFC GEOSPEC Coated Brake Rotors fight rust far better than conventional paint or zinc coatings. Each DFC GeoSpec Coated Brake Rotors is processed dry, shipped dry, and ready to install without any additional preparation. An average brake job takes 1.25-2.5 hours per axle. Without the need to clean an oil covered rotor, this saves a tremendous amount of time and money during the installation process. The coating is simply and safely swept away by the friction material with no harmful effects.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD LakeMaster® VX Premium - Minnesota (602006-1)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-27005 (4002-27005)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-54041 (600-54041)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-63090)
- DYNAMIC FRICTION CO Rotors, 6002-21039 (6002-21039)
- DYNAMIC FRICTION CO Rotors, 6002-42033 (6002-42033)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-31130)
- GENUINE Genuine Wheel Hub Bolt M121.5,31206783065 (31206783065)
- Dynamic Friction Co Brake Rotors