GEOSPEC Coated Rotor, Front
Mfr # 604-39029
Zoro # G406807064
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 15.4 mm
- Nominal Thickness 28 mm
- Bolt Holes 5
- Material Cast Iron
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 604-39029
- Zoro # G406807064
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 15.4 mm |
Width | 13. in |
Outside Dia. | 318 mm |
Length | 13. in |
Inside Diameter | 82 mm |
Height | 4. in |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 28 mm |
Bolt Holes | 5 |
Material | Cast Iron |
For Use With | OE Replacement, Performance |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 26.5 mm |
Rotor Coating | Coated |
Description
GeoSpec® Coating Developed to form a durable and attractive silver-gray finish, DFC GEOSPEC Coated Brake Rotors fight rust far better than conventional paint or zinc coatings. Each DFC GeoSpec Coated Brake Rotors is processed dry, shipped dry, and ready to install without any additional preparation. An average brake job takes 1.25-2.5 hours per axle. Without the need to clean an oil covered rotor, this saves a tremendous amount of time and money during the installation process. The coating is simply and safely swept away by the friction material with no harmful effects.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly Directional ST185/80R-13 5 Hole C Ply (31987)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- DYNAMIC FRICTION CO Rotors, 6002-42033 (6002-42033)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO Rotors, 6002-59042 (6002-59042)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59001 (7002-59001)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59045 (4002-59045)
- DYNAMIC FRICTION CO Rotors, 6002-59038 (6002-59038)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- Dynamic Friction Co Brake Rotors