GEOSPEC Coated Rotor - Drilled and Slotted, Geospec Coated, Front
Mfr # 634-32006
Zoro # G206811285
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 16.2 mm
- Nominal Thickness 22 mm
- Features Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
- Inside Diameter 64.1 mm
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 634-32006
- Zoro # G206811285
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.2 mm |
Inside Diameter | 64.1 mm |
Length | 12. in |
Width | 12. in |
Height | 2. in |
Outside Dia. | 294 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 22 mm |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
For Use With | OE Replacement, Performance |
Material | Cast Iron |
Bolt Holes | 4 |
Rotor Treatment | Non-Cryo Treated |
Budget | Medium |
Rotor Coating | Coated |
Discard Thickness | 20.4 mm |
Description
GeoSpec® Coating Developed to form a durable and attractive silver-gray finish, DFC GEOSPEC Coated Brake Rotors fight rust far better than conventional paint or zinc coatings. Each DFC GeoSpec Coated Brake Rotors is processed dry, shipped dry, and ready to install without any additional preparation. An average brake job takes 1.25-2.5 hours per axle. Without the need to clean an oil covered rotor, this saves a tremendous amount of time and money during the installation process. The coating is simply and safely swept away by the friction material with no harmful effects.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wire Harness Connector HeadLght Socket Assembly (1396PK)
- ZORO SELECT 1" Cam-Alloy J-Hook, Style A, Bright (5616616)
- BOSCH Mechnical Oil Pressure Gauge, Black, 2" (SP0F000052)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 6PK1410 (6PK1410)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-39029)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-54227)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-73066)
- DYNAMIC FRICTION CO Rotors, 6002-42033 (6002-42033)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-40085 (600-40085)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-11034)
- DYNAMIC FRICTION CO Rotors, 6002-59042 (6002-59042)
- Dynamic Friction Co Brake Rotors