Shop All Brake Rotors
Dynamic Friction Co
Geoperformance Rotor, Fined Turned finish (1.6 RMS), Drilled & Slotted, Geospec Coated,
Mfr # 830-74051D
Zoro # G106839914
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14. in
- Features Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road, Street & Track Events
- Style Cross-Drilled & Slotted
- For Use With Performance
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 830-74051D
- Zoro # G106839914
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 14. in |
Width | 14. in |
Height | 3. in |
Details
Item | Disc Brake Rotor |
Features | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road, Street & Track Events |
Style | Cross-Drilled & Slotted |
For Use With | Performance |
Material | Cast Iron |
Rotor Coating | Coated |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Description
DFC Carbon Alloy Performance Brake Rotors are engineered for maximum performance, reliability, and durability. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CE0019 (CE0019)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- BLUE SEA SYSTEMS Blue Sea 3000 HD-Series Battery Switch Single Circuit ON/OFF (3000)
- ABRAMS RugEye 10" Mini LED Lightbar - Amber/White (RugEye-10X-AW)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67077 (600-67077)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39004 (7002-39004)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-54227)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-59058 (600-59058)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-74045 (600-74045)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor (604-73062)
- Dynamic Friction Co Automotive Brakes