Shop All Brake Parts
Dynamic Friction Co
Disc Brake Hardware Kit, High Heat Resistance, , Rear
Mfr # 340-40007
Zoro # G306724478
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Length 6. in
- Height 8. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 340-40007
- Zoro # G306724478
- Country of Origin China
- Category Brake Parts
Dimensions
Width | 0.5 in |
Length | 6. in |
Height | 8. in |
Details
Item | Disc Brake Hardware Kit |
Description
Often overlooked during a brake repair, the disc brake hardware can be stressed, fatigued, or corroded within 1-2 years, which leads to a reduction in spring tension, excessive caliper movement, premature/uneven wear, and noise.
- •Chemical Resistance
- •DFC Disc Brake Hardware Kit
- •High Heat Resistance
- •Corrosion Resistance
- •Low Coefficient Of Friction
- •Easy Assembly & Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC 1640, 5GA PAIL (102583)
- WESTWARD Automotive Engine Stand, 1250 Lb (3ZC70)
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb (11933)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-40016)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42018)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-01005)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-47054)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- Dynamic Friction Co Brake Parts