Shop All Brake Parts
Dynamic Friction Co
Disc Brake Hardware Kit, High Heat Resistance, , Rear
Mfr # 340-31005
Zoro # G706721336
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Length 6. in
- Height 8. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 340-31005
- Zoro # G706721336
- Country of Origin China
- Category Brake Parts
Dimensions
Width | 0.5 in |
Length | 6. in |
Height | 8. in |
Details
Item | Disc Brake Hardware Kit |
Description
Often overlooked during a brake repair, the disc brake hardware can be stressed, fatigued, or corroded within 1-2 years, which leads to a reduction in spring tension, excessive caliper movement, premature/uneven wear, and noise.
- •Chemical Resistance
- •DFC Disc Brake Hardware Kit
- •High Heat Resistance
- •Corrosion Resistance
- •Low Coefficient Of Friction
- •Easy Assembly & Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE 8000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7060900)
- GATES Classical Section Wrapped V-Belt, B104 (B104)
- ATTWOOD Garelick EEz-in Fixed Overall Height 2.875 Seat Base, Ribbed Stanchion, Satin Anodized Finish (75532)
- MCMURDO Replacment Hru Kit For G8 Hydrostatic Release Unit (23-145A)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-40016)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-54068)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42016)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-80034)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-76075)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/2 In Tube Sz (1869X8X4S)
- Dynamic Friction Co Brake Parts