Shop All Brake Parts
Dynamic Friction Co
Disc Brake Hardware Kit, High Heat Resistance, , Front
Mfr # 340-63063
Zoro # G106721684
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Height 8. in
- Length 6. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 340-63063
- Zoro # G106721684
- Country of Origin China
- Category Brake Parts
Dimensions
Width | 0.5 in |
Height | 8. in |
Length | 6. in |
Details
Item | Disc Brake Hardware Kit |
Description
Often overlooked during a brake repair, the disc brake hardware can be stressed, fatigued, or corroded within 1-2 years, which leads to a reduction in spring tension, excessive caliper movement, premature/uneven wear, and noise.
- •Chemical Resistance
- •DFC Disc Brake Hardware Kit
- •High Heat Resistance
- •Corrosion Resistance
- •Low Coefficient Of Friction
- •Easy Assembly & Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINGS MARK Reversible Mat; Classical Black/Beige; 6Ft x 9Ft (RD1-BLK)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- GROTE Battery Cable, Red, 2 Ga, 25 ft. Spool (82-6718)
- DAYCO Utility Belt Industrial Belt, Bp93 (BP93)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-74002)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-47048)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42018)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-63033)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-54068)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-40016)
- CROWN AUTOMOTIVE Clutch Reservoir Cap, #4636856 (4636856)
- Dynamic Friction Co Automotive Brakes