Shop All Brake Parts
Dynamic Friction Co
Disc Brake Hardware Kit, High Heat Resistance, , Front
Mfr # 340-59033
Zoro # G106715836
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6. in
- Height 8. in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 340-59033
- Zoro # G106715836
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 6. in |
Height | 8. in |
Width | 0.5 in |
Details
Item | Disc Brake Hardware Kit |
Description
Often overlooked during a brake repair, the disc brake hardware can be stressed, fatigued, or corroded within 1-2 years, which leads to a reduction in spring tension, excessive caliper movement, premature/uneven wear, and noise.
- •Chemical Resistance
- •DFC Disc Brake Hardware Kit
- •High Heat Resistance
- •Corrosion Resistance
- •Low Coefficient Of Friction
- •Easy Assembly & Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X15Ft 5000 lb Tow Strap Bulk (51002)
- SATCO Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood (S4624)
- KEN-TOOL Bead Breaker Handle, Brown/Orange, Hickory (T11EHS)
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-47054)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-01005)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-74002)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-73003)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- TRAMEC SLOAN Hose Connector, 225psi, 1/2Tube, Brass (881212S)
- Dynamic Friction Co Brake Parts