Shop All Brake Parts
Dynamic Friction Co
Disc Brake Hardware Kit, High Heat Resistance, , Front
Mfr # 340-03042
Zoro # G306714264
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8. in
- Length 6. in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 340-03042
- Zoro # G306714264
- Country of Origin China
- Category Brake Parts
Dimensions
Height | 8. in |
Length | 6. in |
Width | 0.5 in |
Details
Item | Disc Brake Hardware Kit |
Description
Often overlooked during a brake repair, the disc brake hardware can be stressed, fatigued, or corroded within 1-2 years, which leads to a reduction in spring tension, excessive caliper movement, premature/uneven wear, and noise.
- •Chemical Resistance
- •DFC Disc Brake Hardware Kit
- •High Heat Resistance
- •Corrosion Resistance
- •Low Coefficient Of Friction
- •Easy Assembly & Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRLU DD M127 (16608N-M127)
- MOTORMITE Vacuum Check Valve-Universal, 47149 (47149)
- CRP PRODUCTS Volvo C70 03-04 5 Cyl. 2.3L Volvo C70 03 Breather Hose, Abv0181 (ABV0181)
- DONALDSON Hydraulic Filter, Spin-On, P550275 (P550275)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-63033)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-54017)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-47048)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-40016)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-73003)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-54068)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- Dynamic Friction Co Brake Parts