Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-80008
Zoro # G206744620
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.750 in
- Includes Bleeder Screw
- Flare Type Inverted Flare
- Attachment Type 2 Bolts
- Piston Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-80008
- Zoro # G206744620
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 0.750 in |
Details
Includes | Bleeder Screw |
Flare Type | Inverted Flare |
Attachment Type | 2 Bolts |
Piston Quantity | 2 |
Mounting Hole Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060588Hd (K060588HD)
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- MANN FILTER Caterpillar Oe# 1R-0734 Oil Filter, W940/5 (W940/5)
- DENT FIX EQUIPMENT Windshield, Tool, Plastic, Lever, Scraper (DF-WK20)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47082)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47113)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- DORMAN Brake Master Cylinder Cap Gasket, 42071 (42071)
- Dynamic Friction Co Master Cylinders