Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-76003
Zoro # G106741248
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 19.05 mm
- Flare Type Inverted Flare
- Attachment Type 2 Bolts
- Piston Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-76003
- Zoro # G106741248
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 19.05 mm |
Details
Includes | Bleeder Screw |
Flare Type | Inverted Flare |
Attachment Type | 2 Bolts |
Piston Quantity | 2 |
Mounting Hole Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITE INTERNATIONAL 0.5 in. Trailer Axle Wheel Nut, 5PK (187072)
- ANCOR Ancor Black 4 AWG Battery Cable - 100' (113010)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415102-401438)
- SHURFLO Self-Priming Dual Blade Macerator Pump - 24VDC, 13GPM (3200-011)
- DYNAMIC FRICTION CO Master Cylinder, 355-76182 (355-76182)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31041 (355-31041)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47164 (355-47164)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71000 (355-71000)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- DORMAN Drum Brake Wheel Cylinder 2001-2005 Pontiac Aztek, W610014 (W610014)
- Dynamic Friction Co Master Cylinders