Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-74004
Zoro # G806741586
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 23 mm
- Attachment Type 1 Bolt
- Mounting Hole Quantity 1
- Piston Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-74004
- Zoro # G806741586
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 23 mm |
Details
Includes | Bleeder Screw |
Attachment Type | 1 Bolt |
Mounting Hole Quantity | 1 |
Piston Quantity | 2 |
Flare Type | Bubble |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rectangular Utility Lamp, Clear (60301)
- ILC Replacement for MITSUBISHI M003T49982 STARTER (M003T49982 STARTER)
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- AME Bead Breaker, Modified, Combi Tire (11020)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80002 (355-80002)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-42000)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54010 (355-54010)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- Dynamic Friction Co Master Cylinders