Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-72016
Zoro # G906739711
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.125 in
- Mounting Hole Quantity 4
- Attachment Type 4 Bolts
- Piston Quantity 2
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-72016
- Zoro # G906739711
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.125 in |
Details
Mounting Hole Quantity | 4 |
Attachment Type | 4 Bolts |
Piston Quantity | 2 |
Flare Type | Inverted Flare |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Trailer Tongue Step Pad (30250)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- NOCO Battery Terminal Treatment Kit, Gray, 1" L (MC101)
- DEE ZEE COMBO BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92647B)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42001 (355-42001)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47005 (355-47005)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39020)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-59026 (355-59026)
- CARDONE Remanufactured Brake Master Cylinder, 10-1949 (10-1949)
- Dynamic Friction Co Master Cylinders