Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-67022
Zoro # G906736598
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 19.05 mm
- Attachment Type 4 Nuts
- Piston Quantity 2
- Flare Type Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 375-67022
- Zoro # G906736598
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 19.05 mm |
Details
Attachment Type | 4 Nuts |
Piston Quantity | 2 |
Flare Type | Bubble |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuel Filter, F5002 (F5002)
- HORIZON TOOL Electrical Backprobe Kit (611)
- AGS Brass Compression Nut, 1/4 Tube, 1/bag (CFN-2B)
- OIL EATER Parts Washer Pump, For 4NHJ6 and 4NHJ7 (AOPW45110)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-67090 (355-67090)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39022)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- Dynamic Friction Co Master Cylinders