Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-67000
Zoro # G906736154
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 0.688 in
- Attachment Type Tension Spring
- Piston Quantity 1
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-67000
- Zoro # G906736154
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 0.688 in |
Details
Includes | Bleeder Screw |
Attachment Type | Tension Spring |
Piston Quantity | 1 |
Flare Type | Inverted Flare |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE MECHANICS RESOURCE TR413 Rubber Snapin Tire Valve Stem bag of 50 (TMRTR413-50BAG)
- STRONG ARM Universal Lift Support, 4040 (4040)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M001001103)
- HITCHMATE HitchMate Spare Tire Lock 6027-* 1/2” pin; adjustable from 1/4”-7/8” length (6027)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54010 (355-54010)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-52007)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54045)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-67090 (355-67090)
- Dynamic Friction Co Master Cylinders