Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-59023
Zoro # G906735348
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 20.6 mm
- Mounting Hole Quantity 2
- Flare Type Bubble
- Attachment Type 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-59023
- Zoro # G906735348
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 20.6 mm |
Details
Includes | Bleeder Screw |
Mounting Hole Quantity | 2 |
Flare Type | Bubble |
Attachment Type | 2 Bolts |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for BF46245 / BALDWIN (B1SF0009012)
- OMEGA PRO Impact SocketSet, SwivelSAE, 1/2" D, 7 pcs. (83020)
- SEA-DOG Sea-Dog 156080 Galvanized Snap Hook - 5/16", 7/16" Gate (156080)
- COBRA ELECTRONICS Fixed Mount Class D VHF Radio w/Built-In GPS Receiver (Includes Flush Mount and Fixed Mount Kits) (MRF77BGPS)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-71024)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47187 (355-47187)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54247 (355-54247)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DORMAN Brake Master Cylinder, M39626 (M39626)
- Dynamic Friction Co Master Cylinders