Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-59021
Zoro # G906735263
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 0.688 in
- Piston Quantity 2
- Attachment Type 2 Bolts
- Mounting Hole Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-59021
- Zoro # G906735263
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 0.688 in |
Details
Includes | Bleeder Screw |
Piston Quantity | 2 |
Attachment Type | 2 Bolts |
Mounting Hole Quantity | 2 |
Flare Type | Bubble |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Water Heater Anode Magnesium 12/20 Gal 16-1/8" (1790010)
- RUBBERMASTER PLUS 20.5R25 Radial Grader Tube With TRJ1175C Valve (160921)
- JABSCO Sliding Vane Diesel Transfer Pump 9 Gpm 24V (23870-1300)
- GROTE Standard Tie, White, 48", 175lb., PK50 (83-6122)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31048 (355-31048)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- Dynamic Friction Co Master Cylinders