Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-59012
Zoro # G906735072
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.812 in
- Includes Bleeder Screw
- Attachment Type 2 Bolts
- Mounting Hole Quantity 2
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-59012
- Zoro # G906735072
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 0.812 in |
Details
Includes | Bleeder Screw |
Attachment Type | 2 Bolts |
Mounting Hole Quantity | 2 |
Flare Type | Inverted Flare |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-38050 1-Oz Black Max 380Toughenedins. Adhesive (442-38050)
- BARBERELLA Pop & Lock POPPL8521 Power Tail Gate Lock with or without Camera for 2005-2015 Tacoma; Balck (POPPL8521)
- ILC Replacement for Grainger Ie855 replacement light bulb lamp, 10PK (IE855 GRAINGER)
- THETFORD Thetford 96607 Aquabio 32 Oz Liquid (96607)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54247 (355-54247)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39022)
- DYNAMIC FRICTION CO Master Cylinder, 355-76182 (355-76182)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- DORMAN Brake Master Cylinder Cap Gasket, 42079 (42079)
- Dynamic Friction Co Master Cylinders