Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-55001
Zoro # G406734797
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 28.58 mm
- Includes Bleeder Screw
- Piston Quantity 2
- Mounting Hole Quantity 2
- Attachment Type 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-55001
- Zoro # G406734797
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 28.58 mm |
Details
Includes | Bleeder Screw |
Piston Quantity | 2 |
Mounting Hole Quantity | 2 |
Attachment Type | 2 Bolts |
Flare Type | Inverted Flare |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Combination Marker/Side Turn Lamp (52063)
- VHT Vht SP734 Gloss Black Brake Caliper Paint Can - 11 Oz. (S24-SP734)
- GEARWRENCH Exhaust and Tailpipe Cutter (2031DD)
- RED HORSE PERFORMANCE -10 ESERIES BLACK 235 E85 COMPATIBLE STAINLESS CORE HOSE - 20 FEET (235-10-20)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39020)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54010 (355-54010)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Master Cylinder, 355-76182 (355-76182)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80101 (355-80101)
- Dynamic Friction Co Master Cylinders