Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-54107
Zoro # G606733446
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.625 in
- Flare Type Inverted Flare
- Piston Quantity 2
- Attachment Type 2 Bolts
- Mounting Hole Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-54107
- Zoro # G606733446
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.625 in |
Details
Flare Type | Inverted Flare |
Piston Quantity | 2 |
Attachment Type | 2 Bolts |
Mounting Hole Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- FLOTOOL Funnel Flx Poly 2Pc 5X5.5X13In (05060/11881)
- JJ KELLER Drivers Logbook 5 In 1, Carbonless, PK31 (8547)
- BLACKJACK TIRE SUPPLIES 4 Needle (BLJRN-234)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42013 (355-42013)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42001 (355-42001)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- FTE Master Cylinder, H23932121 (H23932121)
- Dynamic Friction Co Master Cylinders