Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-54016
Zoro # G906751829
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 22.23 mm
- Piston Quantity 2
- Mounting Hole Quantity 2
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 375-54016
- Zoro # G906751829
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 22.23 mm |
Details
Includes | Bleeder Screw |
Piston Quantity | 2 |
Mounting Hole Quantity | 2 |
Flare Type | Inverted Flare |
Attachment Type | 2 Bolts |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER Single Red 3 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED0AWG3FT38)
- AUTOTEX Wiper Blade (71-18)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Yellow (45253)
- CURT Trailer Adapter, 57260 (57260)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47113)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DORMAN Brake Master Cylinder, M39626 (M39626)
- Dynamic Friction Co Master Cylinders