Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-52007
Zoro # G606750825
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 1.125 in
- Mounting Hole Quantity 2
- Attachment Type 2 Bolts
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-52007
- Zoro # G606750825
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.125 in |
Details
Includes | Bleeder Screw |
Mounting Hole Quantity | 2 |
Attachment Type | 2 Bolts |
Flare Type | Inverted Flare |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60 (1739420)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 75W SAE (53040)
- DON-JO Don-Jo: Hole Filler Plate 1-7/8" Duranautic Bronze (DNJ-BF-178-DU)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42013 (355-42013)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47108)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-03038 (355-03038)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47113)
- WILWOOD SHORT REMOTE M/C KIT 3/4 (260-10372)
- Dynamic Friction Co Master Cylinders