Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-48011
Zoro # G906747921
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 1.438 in
- Flare Type Inverted Flare
- Mounting Hole Quantity 3
- Piston Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-48011
- Zoro # G906747921
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.438 in |
Details
Includes | Bleeder Screw |
Flare Type | Inverted Flare |
Mounting Hole Quantity | 3 |
Piston Quantity | 1 |
Attachment Type | 3 Bolts |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-001 For Toro 111178 (265-001)
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- MEGUIARS Meguiar's Scratch-X®- 7oz (G10307)
- ROTELLA Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 40 (550054466)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-40034)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71012 (355-71012)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71000 (355-71000)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54247 (355-54247)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- DORMAN Brake Master Cylinder, M97934 (M97934)
- Dynamic Friction Co Master Cylinders