Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-47087
Zoro # G106745949
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Flare Type Inverted Flare
- Mounting Hole Quantity 4
- Attachment Type 4 Bolts
- Piston Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-47087
- Zoro # G106745949
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.188 in |
Details
Flare Type | Inverted Flare |
Mounting Hole Quantity | 4 |
Attachment Type | 4 Bolts |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (81023)
- SURE SHOT Sprayer, Plated, Aluminum, 200 psi, 16 oz. (B8100CB)
- K&N FILTER Washable Red Cotton Gauze Round Tapered 5 Top Outside Diameter x 712 Base Outside Diameter (RU-1042)
- GROCO 1-1/4" Strainer 304 SS Basket (ARG-1250-S BSPP)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80101 (355-80101)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54134 (355-54134)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80002 (355-80002)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42013 (355-42013)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47082)
- CARDONE Remanufactured Brake Master Cylinder, 10-1949 (10-1949)
- Dynamic Friction Co Master Cylinders