Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-47052
Zoro # G506744207
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 1.250 in
- Piston Quantity 2
- Mounting Hole Quantity 2
- Attachment Type 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-47052
- Zoro # G506744207
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.250 in |
Details
Includes | Bleeder Screw |
Piston Quantity | 2 |
Mounting Hole Quantity | 2 |
Attachment Type | 2 Bolts |
Flare Type | Inverted Flare |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS HONDA SMALL ENGS FOR SHORTER VERSION/USE (42323)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-180 (HFP-180)
- ILC Replacement for WAI GLOBAL 12656N (12656N)
- SEA-DOG Sea-Dog 155822-1 Galvanized Forged Steel Utility Snap - 4" (155822-1)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-42000)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80101 (355-80101)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42001 (355-42001)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54132)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- Dynamic Friction Co Master Cylinders