Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-47029
Zoro # G906743282
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 19.05 mm
- Attachment Type 2 Bolts
- Piston Quantity 2
- Mounting Hole Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-47029
- Zoro # G906743282
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 19.05 mm |
Details
Includes | Bleeder Screw |
Attachment Type | 2 Bolts |
Piston Quantity | 2 |
Mounting Hole Quantity | 2 |
Flare Type | Bubble |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO TUFF Inflator Tool, 6 "L, 6 1/2 "W (G-INFLPREMECOHYBRID)
- GATES Tri-Power Belts, AX48 (AX48)
- MILTON INDUSTRIES Digital Inflator Gauge with Large Bore Dual Head Chuck (S-578D)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84405-C)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31048 (355-31048)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71000 (355-71000)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54132)
- DORMAN Brake Master Cylinder Cap, 42042 (42042)
- Dynamic Friction Co Master Cylinders