Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-47023
Zoro # G906743565
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 30.18 mm
- Includes Bleeder Screw
- Piston Quantity 2
- Attachment Type 1 Bolt
- Mounting Hole Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-47023
- Zoro # G906743565
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 30.18 mm |
Details
Includes | Bleeder Screw |
Piston Quantity | 2 |
Attachment Type | 1 Bolt |
Mounting Hole Quantity | 1 |
Flare Type | Bubble |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 5/8 x 3/8 In (68PTC-10-6)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 12' 3.7M (8608857)
- ILLUMAGEAR HALO SL, with Red Brake Light (S100012-101)
- TRAMEC Service Kit, Receptacle Lid, Gray (38204)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- Dynamic Friction Co Master Cylinders