Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-40035
Zoro # G706739836
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 28.58 mm
- Flare Type Bubble
- Piston Quantity 1
- Mounting Hole Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-40035
- Zoro # G706739836
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 28.58 mm |
Details
Includes | Bleeder Screw |
Flare Type | Bubble |
Piston Quantity | 1 |
Mounting Hole Quantity | 2 |
Attachment Type | 2 Bolts |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN USB to OBDII Memory Saver Cord (60019)
- FEDERAL SIGNAL LED Scene Light COM9,1730 Raw Lumen (COM9-W)
- PEAK All in One -30 ░F Windshield Cleaner/De-Icer 1 gal (PKN0D3)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- DORMAN Drum Brake Wheel Cylinder - Rear, W610022 (W610022)
- Dynamic Friction Co Master Cylinders