Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-40021
Zoro # G906738271
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.750 in
- Includes Bleeder Screw
- Attachment Type 2 Bolts
- Mounting Hole Quantity 2
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-40021
- Zoro # G906738271
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 0.750 in |
Details
Includes | Bleeder Screw |
Attachment Type | 2 Bolts |
Mounting Hole Quantity | 2 |
Flare Type | Inverted Flare |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP BB CHEVY BALANCER BOLT KIT (235-2501)
- WAI GLOBAL Voltage Regulators, IM701 (IM701)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B120)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598-30)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47164 (355-47164)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54083)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31048 (355-31048)
- Dynamic Friction Co Master Cylinders