Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-39020
Zoro # G306737096
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 1.125 in
- Mounting Hole Quantity 2
- Attachment Type 2 Bolts
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 375-39020
- Zoro # G306737096
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.125 in |
Details
Includes | Bleeder Screw |
Mounting Hole Quantity | 2 |
Attachment Type | 2 Bolts |
Flare Type | Inverted Flare |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN ATF-DW1 Vehicle Specific ATF (ATF-DW1)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- STRYKER Stryker SRA10MM-WHIP Replacement 62.5 in. Whip for the SRA10MAG (SRA10MM-WHIP)
- PARKER Union Tee, 3/8 x 1/4 In (164PTC-6-6-4)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39022)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- DORMAN Brake Master Cylinder, M6086 (M6086)
- Dynamic Friction Co Master Cylinders