Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-37044
Zoro # G906736727
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 34.93 mm
- Attachment Type 3 Bolts
- Piston Quantity 1
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-37044
- Zoro # G906736727
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 34.93 mm |
Details
Includes | Bleeder Screw |
Attachment Type | 3 Bolts |
Piston Quantity | 1 |
Flare Type | Inverted Flare |
Mounting Hole Quantity | 3 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet Straight PTFE Reusable Anodized Black Aluminum Single (1200-06-2)
- GROTE Stop-Turn-Tail Lamp, Three Stud, 6.75 In (50972)
- PARKER Union Tee, 1/2 In (164PTC-8)
- DB ELECTRICAL Starter For Hyster Lift Truck S-65Xm 2314322 M0T84381 Ffsc-18-400A; 410-48040 (410-48040)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80101 (355-80101)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47082)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- Dynamic Friction Co Master Cylinders