Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-03000
Zoro # G006734159
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 0.812 in
- Piston Quantity 2
- Attachment Type 2 Bolts
- Mounting Hole Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 375-03000
- Zoro # G006734159
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 0.812 in |
Details
Includes | Bleeder Screw |
Piston Quantity | 2 |
Attachment Type | 2 Bolts |
Mounting Hole Quantity | 2 |
Flare Type | Bubble |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Service Gauge, Metal, 10-150 psi (GA-135S)
- CARRAND Heavy Duty Wash Brush, 10 (CRD93057)
- ROADPRO Rollback Sunshade (RP124314)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471730 (471730)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47108)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80002 (355-80002)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42001 (355-42001)
- GENUINE Wheel Cylinder, 43301S0X003 (43301S0X003)
- Dynamic Friction Co Master Cylinders