Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Rear
Mfr # 600-80023
Zoro # G406795750
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Bolt Hole Dia. (mm) 13 mm
- Nominal Thickness 9 mm
- Height 2. in
- Width 9. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 600-80023
- Zoro # G406795750
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 13 mm |
Height | 2. in |
Width | 9. in |
Outside Dia. | 231 mm |
Length | 9. in |
Inside Diameter | 55 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Solid |
Nominal Thickness | 9 mm |
Bolt Holes | 4 |
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement |
Budget | Low |
Discard Thickness | 8 mm |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417349 (417349)
- PROJE PREMIUM CAR CARE 9H Ceramic Sealant - 5-Year Ceramic Protection (50001)
- ILC Replacement For GE GENERAL ELECTRIC GE 1835 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TRK-5)
- ATTWOOD MARINE 6" Fold-Down Dock Cleat (12048-4)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59052 (4002-59052)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-73038 (8002-73038)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-71008)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67077 (600-67077)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-59043 (600-59043)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-48012 (7002-48012)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- Dynamic Friction Co Brake Rotors