Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Front, 600-92063
Mfr # 600-92063
Zoro # G906798985
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With OE Replacement
- Features Normal Commute, Performance Street
- Material Cast Iron
- Rotor Treatment Non-Cryo Treated
- Budget Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 600-92063
- Zoro # G906798985
- Country of Origin China
- Category Brake Rotors
Details
Item | Disc Brake Rotor |
For Use With | OE Replacement |
Features | Normal Commute, Performance Street |
Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Rotor Coating | Non-coated |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC Plastic Tank Repair Kit, QuikSteel, 2 oz Container Size, 1 to 1, White (6522KTRI)
- PUR Air Filter For Mitsubishi Lancer Outlander Sport RVR (57-49023)
- WARREN DISTRIBUTION Qt Diesel Treat (HL306206)
- URO PARTS Aluminum Water Pump Pulley, 11511736910 (11511736910)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-21047)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59003 (7002-59003)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-80010 (600-80010)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39020 (7002-39020)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-73066)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- ACDELCO Rear Brake Rotor, 18A80724Sd (18A80724SD)
- Dynamic Friction Co Brake Rotors