Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Front, 600-74045
Mfr # 600-74045
Zoro # G206801927
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 16.6 mm
- Nominal Thickness 26 mm
- Height 2. in
- Width 13. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 600-74045
- Zoro # G206801927
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.6 mm |
Height | 2. in |
Width | 13. in |
Outside Dia. | 313 mm |
Length | 13. in |
Inside Diameter | 68 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 26 mm |
Bolt Holes | 5 |
Material | Cast Iron |
For Use With | OE Replacement |
Features | Normal Commute, Performance Street |
Rotor Coating | Non-coated |
Discard Thickness | 22 mm |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maglite Mini AA Flashlight Light Bulb replacement light bulb lamp, 4PK (MINI AA FLASHLIGHT LIGHT BULB MAGLITE)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- KOHLER Air Filter, Pre-Cleaner, Kit (45 883 02-S1)
- CURT Coupler Lock, 1/4" Pin, 1" to 3" Ltch Span (23503)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-40085 (600-40085)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-76012 (8002-76012)
- DYNAMIC FRICTION CO Rotors, 6002-40020 (6002-40020)
- DYNAMIC FRICTION CO Rotors, 6002-03001 (6002-03001)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39004 (7002-39004)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59052 (4002-59052)
- WJB BEARING Hub Assembly, Wa512436 (WA512436)
- Dynamic Friction Co Automotive Brakes