Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Front, 600-67112
Mfr # 600-67112
Zoro # G106796415
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 2. in
- Width 10. in
- Features Normal Commute, Performance Street
- Length 10. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 600-67112
- Zoro # G106796415
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 2. in |
Width | 10. in |
Length | 10. in |
Details
Item | Disc Brake Rotor |
Material | Cast Iron |
Features | Normal Commute, Performance Street |
For Use With | OE Replacement |
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Rotor Coating | Non-coated |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT Lippert 379147 Kwikee Motor and Screws for IMGL Steps (676061)
- BETTER BUILT 70IN CROSSOVER TWO LID TRUCK TOOL BOX (74010891)
- VELVAC Heat Shrink Butt Cntr 12-10, 40 pcs. (058314-40)
- MOTORAD Tethered Fuel Tank Cap, MGC817T (MGC817T)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-21046)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59052 (4002-59052)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-11034)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-48012 (7002-48012)
- DYNAMIC FRICTION CO Dfc Geospec Coated Rotor - Slotted, 614-02085D (614-02085D)
- MEVOTECH 11-14 Ford F150-Expedtn/11-14 Linc Navig Hub Bearing, H513219 (H513219)
- Dynamic Friction Co Automotive Brakes