Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Front, 600-39027
Mfr # 600-39027
Zoro # G906793997
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 1/2-20 mm
- Nominal Thickness 31.62 mm
- Bolt Holes 5
- Inside Diameter 71.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 600-39027
- Zoro # G906793997
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 1/2-20 mm |
Inside Diameter | 71.4 mm |
Height | 5. in |
Outside Dia. | 299 mm |
Width | 12. in |
Length | 12. in |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 31.62 mm |
Bolt Holes | 5 |
Material | Cast Iron |
For Use With | OE Replacement |
Features | Normal Commute, Performance Street |
Budget | Low |
Rotor Coating | Non-coated |
Discard Thickness | 29.97 mm |
Rotor Treatment | Non-Cryo Treated |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1 Inch Hole (1803050)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- WAI GLOBAL WIPER MOTOR, WPM2105 (WPM2105)
- OTC Heavy-Duty Drain Plug, Metal/Plastic (5961HD)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-56001 (8002-56001)
- DYNAMIC FRICTION CO Rotors, 6002-20029 (6002-20029)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59003 (7002-59003)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-55004 (7002-55004)
- DYNAMIC FRICTION CO Rotors, 6002-59065 (6002-59065)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-11034)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- Dynamic Friction Co Automotive Brakes