Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Front, 600-39025
Mfr # 600-39025
Zoro # G706793494
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 16.8 mm
- Nominal Thickness 28 mm
- For Use With OE Replacement
- Features Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 600-39025
- Zoro # G706793494
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.8 mm |
Length | 12. in |
Inside Diameter | 70 mm |
Width | 12. in |
Height | 2. in |
Outside Dia. | 305 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 28 mm |
For Use With | OE Replacement |
Features | Normal Commute, Performance Street |
Material | Cast Iron |
Bolt Holes | 5 |
Budget | Low |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 26 mm |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Plug, 1/4 Tube (7/16-24 Inverted), 1/bag (BLF-62B)
- STREAMLIGHT Strion LED Service Kit (74335)
- OTC Trans/Eng Oil Press Tester (5610)
- HUSKY LINER 17-19 F250/F350 SUPER DUTY 6.5FT BED CHARCOAL RUBBER BED MAT (16010)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59058 (7002-59058)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-21025 (7002-21025)
- DYNAMIC FRICTION CO Rotors, 6002-59038 (6002-59038)
- DYNAMIC FRICTION CO Rotors, 6002-40020 (6002-40020)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-54041 (600-54041)
- BENDIX Bendix Sdr6177 Bendix Severe Duty Rotor Sdr (SDR6177)
- Dynamic Friction Co Automotive Brakes