Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor - Drilled, Geospec Coated, Rear
Mfr # 620-54055
Zoro # G906812957
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 14.6 mm
- Nominal Thickness 32 mm
- Height 2. in
- Features Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 620-54055
- Zoro # G906812957
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 14.6 mm |
Height | 2. in |
Inside Diameter | 71 mm |
Width | 15. in |
Length | 15. in |
Outside Dia. | 335 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 32 mm |
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement |
Bolt Holes | 5 |
Rotor Coating | Non-coated |
Discard Thickness | 30 mm |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT PRO GRIP Cargo Bar Twist N Lock 2.63" x5" x42" (A-B1900902)
- WESTWARD Portable Parts Washer, 2.5 gal, Water Pump (45KE71)
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- FLEETGUARD Af Pkg, AF872M (AF872M)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67112 (600-67112)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-54068)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-74001 (7002-74001)
- DYNAMIC FRICTION CO Rotors, 6002-76075 (6002-76075)
- PAGID BRAKES Brake Disc, 355125171 (355125171)
- Dynamic Friction Co Brake Rotors