Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor - Drilled and Slotted - Black, Zinc Coated, Front Left
Mfr # 633-31132D
Zoro # G506809623
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15. in
- Width 15. in
- Style Cross-Drilled & Slotted
- Height 3. in
- Features Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 633-31132D
- Zoro # G506809623
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 15. in |
Width | 15. in |
Height | 3. in |
Details
Item | Disc Brake Rotor |
Style | Cross-Drilled & Slotted |
Features | Normal Commute, Performance Street |
For Use With | OE Replacement, Performance |
Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Budget | Medium |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter - Single, 42961 (42961)
- ATTWOOD MARINE Attwood Swivl-Eze Pedestal 7in (90720)
- WAI GLOBAL ALTDR 33SI 100A24V (8085N)
- VIBRANT PERFORMANCE BOTTLE STYLE RESONATOR, 3IN INLET/OUTLET X 12IN LONG (1794)
- DYNAMIC FRICTION CO Rotors, 6002-76144 (6002-76144)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- DYNAMIC FRICTION CO Brake Rotor - Drilled, Geospec Coated, Rear (620-54055)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67112 (600-67112)
- BOSCH Quietcast Disc Disc Brake Roto, 20011623 (20011623)
- Dynamic Friction Co Automotive Brakes