Shop All Engine Sensors
Dynamic Friction Co
Brake Pad Sensor Wire, Front
Mfr # 341-73010
Zoro # G906721389
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.05 lbs
- Sensor Type Disc Brake Pad Wear Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 341-73010
- Zoro # G906721389
- Country of Origin China
- Category Engine Sensors
Details
Weight | 0.05 lbs |
Sensor Type | Disc Brake Pad Wear Sensor |
Description
Adhering to the strictest OEM standards, DFC Hi-Temp Brake Sensors are designed to meet the exact form, fit, and function as OEM brake sensors. These high temperature brake sensors are made from advanced heat-resistant premium materials and highly conductive electrodes that can withstand heat up to 500°F.
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Wear Sensors
- •Manufactured With Highly Conductive Electrodes To Accurately Monitor Pad Wear Level
- •Engineered From High Temperature Resistant Materials To Withstand High Operating Temperature Ranges, Up To 500┬░F
- •Sensor Wire
- •New In Box, Ready To Install, No Modifications Required
- •Quality Tested To Ensure Long-Lasting Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Lens Repl Tail Red (V440-15)
- WAI GLOBAL STRASB 28MT 12V 10T CW (6577N)
- LISLE PLIERS EXHAUST HANGER RMVL (LI38350)
- ILC Replacement for Orbitec A 64193 FL replacement light bulb lamp (A 64193 FL ORBITEC)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Front (341-31026)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-31085)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-31027)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Front (341-31086)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-54002)
- DELPHI Oxygen Sensor, Es10940 (ES10940)
- BOSCH Oxygen Sensor, 13709 (13709)
- Dynamic Friction Co Engine Sensors