Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-80091
Mfr # 355-80091
Zoro # G906733948
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 13/16 in
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Type Brake Master Cylinder
- Includes Reservoir
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 355-80091
- Zoro # G906733948
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 13/16 in |
Details
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Type | Brake Master Cylinder |
Includes | Reservoir |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Component Stand, 1,500 lb, Flat Saddle (3320A)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4203-T-3)
- MITYVAC Digital Compression Test Kit (MV5532)
- GROTE Protective Cap, 7-Pole Plug (82-1051)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80002 (355-80002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- Dynamic Friction Co Master Cylinders