Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-73026
Mfr # 355-73026
Zoro # G906742278
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 23.8 mm
- Type Brake Master Cylinder
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 355-73026
- Zoro # G906742278
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 23.8 mm |
Details
Type | Brake Master Cylinder |
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC V-Back Mirror, SS, 7"x16" (708005)
- MOTORMITE CARBURETOR INLET GASKET ASSORTMENT (55143)
- SPEC-D TUNING 03-08 Toyota Corolla Halo Projector Headlight (2LHP-COR03G-TM)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54010 (355-54010)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-52007)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DORMAN Brake Master Cylinder, M16714 (M16714)
- Dynamic Friction Co Master Cylinders