Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-72011
Mfr # 355-72011
Zoro # G906738325
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Type Brake Master Cylinder
- Includes Reservoir
- Bore Dia. 1 1/16 in
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 355-72011
- Zoro # G906738325
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Details
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Type | Brake Master Cylinder |
Includes | Reservoir |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- DIVERSITECH Diversitech DDS-30 Disconnect Switch with Metal Case - 30 Amp Fused (DDS-30)
- AME Tire Bar, H/D, 24" (72120)
- BUSHWACKER 02-08 DODGE RAM DIAMOND ULTIMATE TAILGATE CAP (59506)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-01025 (355-01025)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-71024)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31041 (355-31041)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- Dynamic Friction Co Master Cylinders