Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-54012
Mfr # 355-54012
Zoro # G006736641
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Includes Reservoir
- Bore Dia. 7/8 in
- Type Brake Master Cylinder
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 355-54012
- Zoro # G006736641
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 7/8 in |
Details
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Includes | Reservoir |
Type | Brake Master Cylinder |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-7/8 x 1-21/32 in. (PA2164)
- VALVOLINE 5 gal Gear Oil Pail (VV700475M)
- MANN FILTER Door Check Door Stop, W75/3 (W75/3)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-03038 (355-03038)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47005 (355-47005)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-42000)
- DORMAN Brake Master Cylinder, M3081 (M3081)
- Dynamic Friction Co Master Cylinders