Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-47188
Mfr # 355-47188
Zoro # G906734396
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reservoir
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Type Brake Master Cylinder
- Bore Dia. 37 mm
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 355-47188
- Zoro # G906734396
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 37 mm |
Details
Includes | Reservoir |
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Type | Brake Master Cylinder |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Hyper-Wash (D11001)
- MONROE Gas-Magnum Rv Shock Absorber, 555004 (555004)
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm (3400068)
- CRC Natural Degreaser, Citrus-Based, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14005)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31041 (355-31041)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80005 (355-80005)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42013 (355-42013)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- Dynamic Friction Co Master Cylinders