Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-47164
Mfr # 355-47164
Zoro # G806733987
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reservoir
- Bore Dia. 1 1/8 in
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Type Brake Master Cylinder
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 355-47164
- Zoro # G806733987
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1 1/8 in |
Details
Includes | Reservoir |
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Type | Brake Master Cylinder |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design (BF46065-SPS)
- VELVAC 10" Convex Lens K-10 (702149)
- EATON Bearing, Ball, 5566505 (5566505)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- DYNAMIC FRICTION CO Master Cylinder, 355-76182 (355-76182)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54134 (355-54134)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- Dynamic Friction Co Master Cylinders