Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-31040
Mfr # 355-31040
Zoro # G206738391
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Type Brake Master Cylinder
- Bore Dia. 25 mm
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 355-31040
- Zoro # G206738391
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 25 mm |
Details
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Type | Brake Master Cylinder |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWMAR Anode Kit for 140 TT (589150)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (11736)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33238)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54134 (355-54134)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39020)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47113)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-03038 (355-03038)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54247 (355-54247)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47108)
- Dynamic Friction Co Master Cylinders