Shop All Brake Lines
Dynamic Friction Co
Brake Hose, 350-76017
Mfr # 350-76017
Zoro # G706736439
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel and Rubber
- Fitting Type Specific Fit
- Driving Qualifiers Normal Commute, Performance Street
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 350-76017
- Zoro # G706736439
- Country of Origin China
- Category Brake Lines
Details
Item | Brake Hydraulic Hose |
Material | Stainless Steel and Rubber |
Fitting Type | Specific Fit |
Driving Qualifiers | Normal Commute, Performance Street |
Line Covering | Rubber |
Description
DFC Brake Hose - DFC brake hoses are D.O.T.-approved, meet SAE J1401 quality standards and match OEM specifications to ensure proper form, fitment and function. All DFC brake hoses are 100% pressure tested to eliminate defects and to provide long service life.
- •Matches OEM specifications for proper form, fit, and function.
- •D.O.T. approved and meets SAE J1401 standards for quality control.
- •100% pressure tested to eliminate defects.
- •Excellent coverage of most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- HI-LIFT JACK HI-LIFT RUNNING GEAR JACK COVER (RGJC)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- AFTERMARKET Black Seat Bottom Cushion w/ Wood Base (AM3463T-1)
- DYNAMIC FRICTION CO Brake Hose, 350-71052 (350-71052)
- DYNAMIC FRICTION CO Brake Hose, 350-47455 (350-47455)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- DYNAMIC FRICTION CO Brake Hose, 350-59138 (350-59138)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- AGS British NiCopp Nickel/Copper Brake Line, 3/16 x 60, CN-360 (CNB-360)
- Dynamic Friction Co Automotive Brakes